Shop All Notebooks & Journals
Blueline
9-1/4x7-1/4" Undated Daily Planner, Black
Mfr # REDA29C81
Zoro # G5690027
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 7-1/4 in x 9-1/4 in
- Cover Color Black
- Cover Material Hard Lizard-Like
- Includes (1) Set of Self-Adhesive Tabs
- Binding Twin Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blueline
- MFR # REDA29C81
- Zoro # G5690027
- UPC # 069775333935
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 7-1/4 in x 9-1/4 in |
Size (Bound-Side First) | 9.25 x 7.25 |
Details
Cover Color | Black |
Cover Material | Hard Lizard-Like |
Item | Planner |
Includes | (1) Set of Self-Adhesive Tabs |
Binding | Twin Wire |
Format | Daily |
Refillable | No |
Color | White |
Refill Type | All MiracleBindâ„¢ Refills |
Dated/Undated | Undated |
Separate Sections | Action Item List; Interest-Calculation Chart; Metric-Conversion Chart; Ruled Notes/Memos; Phone-Call Log; Telephone/Address Directory |
Page Format | One Day per Two-Page Spread (Appointments on Left Page; Ruled Notes on Right Page) |
Pocket(s) | Double-Sided Storage Pocket |
Calendar Format | Daily |
Appointment Ruling | 30-min, 7 AM to 8:30 PM (Mon-Sun) |
Weight | 1.118 lbs |
Description
Planner, Format Daily, Sheet Size 7-1/4 in x 9-1/4 in, Cover Color Black, Cover Material Hard Lizard-Like, Refillable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 36" x 36" Flat Poly Bags, 6 mil, Clear, PK 50 (PB8688)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK50 (LGL-10)
- DEFLECTO Chair Mat, High Pile Carpet, 46"x60", Clr (CM15443F)
- ZORO SELECT Roll Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK24000 (4PMF2)
- BLUELINE 11 x 8-1/2" Light Blue College/Margin Notebook, 150 Pg (REDA10300BLK)
- BLUELINE 9-1/4 x 7-1/4" Black College/Margin Executive Notebook, 75 Pg (REDA7BLK)
- BLUELINE Composition Book, 7.25x9.25", 192 Page, Blk (A9)
- BLUELINE NotePro Notebook, 1-Subject, Medium/College Rule, Pink/Gray Cover, 75 9.25 x 7.25 Sheets (A6016.01)
- BLUELINE 11 x 8-1/2" Black College/Margin Notebook, 100 Pg (REDA10200BLK)
- BLUELINE NotePro Quad Notebook, Data/Lab-Record Format, Black Cover, 96 9.25 x 7.25 Sheets (A44C.81)
- BLUELINE 11 x 8-1/2 " Blue Executive Notebook (REDA1082)
- Blueline Notebooks & Journals