Shop All Notebooks & Journals
Blueline
9-1/4 x 7-1/4" Unpunched Da Vinci Notebook, College Rule, 75 Pg
Mfr # REDA8005
Zoro # G9626102
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 7-1/4 in x 9-1/4 in
- Paper Color Cream
- Number of Sheets 75
- Recycled Content 50 %
- Cover Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blueline
- MFR # REDA8005
- Zoro # G9626102
- UPC # 069775332921
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 7-1/4 in x 9-1/4 in |
Book Width | 9.25" |
Sheet Ruling Size | 9/32" |
Book-Spine Length | 7.25" |
Description
Notebook, Cover Color Tan, Cover Material Nubuck-Like, Binding Nonwirebound, Binding Location Left, Total Number of Sheets 75, Sheet Size 7-1/4 in x 9-1/4 in, Rule College, Paper Color Cream, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 50 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Magnetic Pocket Chart Squares, PK4 (2384)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Blue, 12PK (45112)
- BUSINESS SOURCE Premium Plain Pastel Adhesive Notes, Pastel, 12PK (BSN16500)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "FRI", 2", Fluorescent Red, 500/Roll (DL6542)
- BLUELINE 11 x 8-1/2" Undated Daily Planner, Black (REDA30C81)
- BLUELINE 11 x 8-1/2" Unpunched Da Vinci Notebook, College Rule, 75 Pg (REDA8004)
- BLUELINE 11 x 8-1/2" Black College/Margin Notebook, 100 Pg (REDA10200BLK)
- BLUELINE 9-1/4 x 7-1/4" Black College/Margin Executive Notebook, 75 Pg (REDA7BLK)
- BLUELINE Reporter Notebook, Blue (REDAT8B)
- BLUELINE 11 x 8-1/2 " Blue Executive Notebook (REDA1081)
- REDIFORM OFFICE PRODUCT Blueline, Notepro Undated Daily Planner, 9-1/4 X 7-1/4, Black (A29C81)
- Blueline Notebooks & Journals