Shop All Notebooks & Journals
Blueline
9-1/4 x 7-1/4" Twin Wire Notebook, College Rule, 75 Pg, Cover Color: Black
Mfr # REDAF915081
Zoro # G5736647
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 7-1/4 in x 9-1/4 in
- Paper Color White
- Number of Sheets 75
- Recycled Content 100 %
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blueline
- MFR # REDAF915081
- Zoro # G5736647
- UPC # 069775366148
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 7-1/4 in x 9-1/4 in |
Book-Spine Length | 7.25" |
Book Width | 9.25" |
Sheet Ruling Size | 9/32" |
Description
Notebook, Cover Color Black, Cover Material Vinyl, Binding Wirebound, Binding Location Left, Total Number of Sheets 75, Sheet Size 7-1/4 in x 9-1/4 in, Rule College, Margin Yes, Paper Color White, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNE8)
- VAULTZ File Storage Box, Black (IDEVZ01165)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Red, 500/Roll (DL639G)
- DAHLE Lg F P Guillotine Paper Cutter, 43-1/4" (585)
- BLUELINE Business Notebook, Medium/College Rule, Blue Cover, 9.25x7.25, 192 Sht (A9.82)
- BLUELINE 11 x 8-1/2" Undated Daily Planner, Black (REDA30C81)
- BLUELINE 11 x 8-1/2" Unpunched Da Vinci Notebook, College Rule, 75 Pg (REDA8004)
- BLUELINE NotePro Notebook, 1-Subject, Medium/College Rule, Pink/Gray Cover, 75 9.25 x 7.25 Sheets (A6016.01)
- BLUELINE 11 x 8-1/2" Black College/Margin Notebook, 100 Pg (REDA10200BLK)
- BLUELINE 11 x 8-1/2 " Blue Executive Notebook (REDA1082)
- MEAD Notebook, 1Sub, 6Pk, 11"X8.5" Pk (MEA38052)
- Blueline Notebooks & Journals