Shop All Notebooks & Journals
This Product is Discontinued
Blueline
9-1/4 x 7-1/4" College Professional Notebook, 75 Pg (Discontinued)
Mfr # REDA7EBLK
Zoro # G9626127
This Product is Discontinued
Key Features
- Sheet Size 7-1/4 in x 9-1/4 in
- Paper Color White
- Number of Sheets 75
- Recycled Content 100 %
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blueline
- MFR # REDA7EBLK
- Zoro # G9626127
- UPC # 069775365240
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 7-1/4 in x 9-1/4 in |
Details
Paper Color | White |
Number of Sheets | 75 |
Recycled Content | 100 % |
Cover Color | Black |
Binding Location | Left |
Item | Notebook |
Features | Unpunched, Hard Cover |
Binding | Nonwirebound |
Rule | College |
Number of Carbon Sheets | 0 |
Pages Numbered | No |
Total Number of Sheets | 75 |
Margin | Yes |
Description
Notebook, Cover Color Black, Binding Nonwirebound, Binding Location Left, Total Number of Sheets 75, Sheet Size 7-1/4 in x 9-1/4 in, Rule College, Margin Yes, Paper Color White, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.