Shop All Notebooks & Journals
Blueline
9-1/4 x 7-1/4" Black College/Margin Notebook, 75 Pg
Mfr # REDA7150BLK
Zoro # G9626181
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 7-1/4 in x 9-1/4 in
- Paper Color White
- Number of Sheets 75
- Recycled Content 50 %
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blueline
- MFR # REDA7150BLK
- Zoro # G9626181
- UPC # 069775333317
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 7-1/4 in x 9-1/4 in |
Book Width | 7.25" |
Book-Spine Length | 9.25" |
Sheet Ruling Size | 1/4" |
Description
Notebook, Cover Color Black, Cover Material Hardcover, Binding Wirebound, Binding Location Left, Backing Hard Cover, Total Number of Sheets 75, Sheet Size 7-1/4 in x 9-1/4 in, Rule College, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 50 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL EnerGel Liquid Gel Refill, 0.7mm, Needle Tip, Black Ink (LRN7A)
- BUSINESS SOURCE Shredder Bag 56 gal 48" Height x 26" Width x 18" Depth, PK100 (60667)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Pink, Pk1000 (5CXL4)
- ADAM EQUIPMENT Adam Equipment CPWPlus 150P Digital Bench Scale with Indicator Stand, 330 lb x 0.1 lb (CPWPlus 150P)
- BLUELINE 9.5 x 7.25" Purple MiracleBind Notebook, 150 Pg (AF9150.86)
- BLUELINE 9-1/4 x 7-1/4" Black College/Margin Executive Notebook, 75 Pg (REDA7BLK)
- BLUELINE 11 x 8-1/2" Undated Daily Planner, Black (REDA30C81)
- BLUELINE 11 x 8-1/2 " Blue Executive Notebook (REDA1081)
- BLUELINE 11 x 8-1/2" Black College/Margin Executive Notebook (REDA10200EBLK)
- BLUELINE 11 x 8-1/2 " Blue Executive Notebook (REDA1082)
- RITE IN THE RAIN All Weather Notebook, Mtr Fld, PK3 (361FX)
- Blueline Notebooks & Journals