Shop All Calendars
Blueline
12-Month Colorful Wall Calendar, 12 x 17, Watercolor, 2022
Mfr # C173126
Zoro # G601859714
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Binding-Twin-Wire; Wire-O
- Refills No
- Sheet Size 12 x 17
- Color Watercolor
- Format One Month per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 12 x 17 |
Details
Item | Calendars and Planners |
Style | Binding-Twin-Wire; Wire-O |
Refills | No |
Color | Watercolor |
Format | One Month per Page |
Weight | 0.54 lbs |
Sheets per Calendar/Planner | 12 |
Julian Dates | Yes |
Academic Year | No |
Hanger Style | Eyelet |
Page Theme | Watercolor Floral Artwork |
Reversible | No |
Dated/Undated | Dated |
Sheet Color | White/Multicolor |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Calendar Reference Blocks | Current Year |
Binding Type | Wire-O |
Description
Colorful 12-month wall calendar, January to December. One month per page and one block per day. Calendars of past and next month on each page. Gold twin-wire binding with eyelet to suspend. Reinforced chipboard backer. Features important dates and events, Julian dates, and lunar phases.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER CREEK Gold Designer Letter-Size File Folders, Multi-Design Set, 12/Package (1337)
- ROARING SPRING Composition Book, 36Sheet, Wide, Black (77332)
- UNI-BALL Retractable Gel Pen Set, Medium 0.7 mm, Assorted PK8 (40110)
- SMEAD Expanding File Jan-Dec, 12 Pockets, Letter, Kraft (70186)
- BLUELINE 22 x 17" Wall Calendar, White/Blue/Gray (CA177227)
- BLUELINE Deskpad, Coloring, Botncl, Lg (REDC2917311)
- BLUELINE Monthly Desk Pad Calendar, 22 x 17, Floral, 2021-2022 (CA1716BD)
- BLUELINE Pad, Desk, Monthly (REDC177227)
- BLUELINE 22 x 17" Desk Pad Calendar (C2917311)
- BLUELINE Pad, Desk, Monthly, Ay (REDCA177227)
- UNIVERSAL Three-Month Wall Calendar, White/Black/Red, 12 x 27, 2021 (71003)
- Blueline Calendars