Shop All Calendars
Blueline
12-Month Colorful Wall Calendar, 12 x 17, Blue/Purple/White, 2022
Mfr # C173128
Zoro # G301859823
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Binding-Twin-Wire; Wire-O
- Sheet Size 12 x 17
- Color Gold Detail; Purple/Blue/White
- Format One Month per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size | 12 x 17 |
Details
Item | Calendars and Planners |
Refills | No |
Style | Binding-Twin-Wire; Wire-O |
Color | Gold Detail; Purple/Blue/White |
Format | One Month per Page |
Weight | 0.54 lbs |
Dated/Undated | Dated |
Julian Dates | Yes |
Reversible | No |
Page Theme | Watercolor Gold Detail Floral Artwork |
Sheets per Calendar/Planner | 12 |
Academic Year | No |
Hanger Style | Eyelet |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Past Month; Future Month |
Edition Year | 2023 |
Sheet Color | White/Multicolor |
Binding Type | Wire-O |
Description
Colorful 12-month wall calendar, January to December. One month per page and one block per day. Calendars of past and next month on each page. Gold twin-wire binding with eyelet to suspend. Reinforced chipboard backer. Features important dates and events, Julian dates, and lunar phases.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Yellow Wire Tag, Includes 12" Wire, Pk1000 (4WLA2)
- BLACK N RED Wirebound Semi rigid Cover Ruled Notebook A5, Black (JDKC67009)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Green Wire Tag, Pk1000 (1HAA1)
- PYRAMID TECHNOLOGIES Time Card Rack, 10 Pockets, Plastic, Light Gray (400-10)
- BLUELINE 17-3/4 x 10-7/8" Desk Pad Calendar (C2917001)
- BLUELINE 22 x 17" Desk Pad Calendar (C2917311)
- BLUELINE Pad, Desk, Monthly (REDC177227)
- BLUELINE Desk Pad, Monthly, Academic (CA181731)
- BLUELINE Pad, Desk, Monthly, Ay (REDCA177227)
- BLUELINE Deskpad, Coloring, Botan, Med (REDC2917001)
- AT-A-GLANCE At A Glance AAG70EP0305 Daily Action Appointment Book Tabbed; Simulated Leather - Black (AAG70EP0305)
- Blueline Calendars