Shop All Notebooks & Journals
Blueline
11 x 9-1/16" Twin Wire Notebook, College Rule, 75 Pg
Mfr # REDAF1115081
Zoro # G5819685
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9-1/16 in x 11 in
- Paper Color White
- Number of Sheets 75
- Recycled Content 100 %
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blueline
- MFR # REDAF1115081
- Zoro # G5819685
- UPC # 069775366155
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 9-1/16 in x 11 in |
Sheet Ruling Size | 9/32" |
Book-Spine Length | 9.06" |
Book Width | 11" |
Description
Notebook, Cover Color Black, Cover Material Vinyl, Binding Wirebound, Binding Location Left, Total Number of Sheets 75, Sheet Size 9-1/16 in x 11 in, Rule College, Margin Yes, Paper Color White, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 5", Clear, 1000/Case (PB3700)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNG1)
- STALWART 3.6V Cordless Electric Scissors, Red (75-PT2000)
- CLC WORK GEAR Small Cell Phone Holder 2-1/2"Wx4-1/4"H, Mossy Oak (5124M)
- BLUELINE 11 x 8-1/2" Unpunched Da Vinci Notebook, College Rule, 75 Pg (REDA8004)
- BLUELINE Business Notebook, Medium/College Rule, Blue Cover, 9.25x7.25, 192 Sht (A9.82)
- BLUELINE 11 x 8-1/2" Light Blue College/Margin Notebook, 150 Pg (REDA10300BLK)
- BLUELINE 11 x 8-1/2" Black College/Margin Notebook, 100 Pg (REDA10200BLK)
- BLUELINE 9-1/4 x 7-1/4" Twin Wire Notebook, College Rule, 75 Pg, Cover Color: Black (REDAF915081)
- BLUELINE NotePro Notebook, 1-Subject, Medium/College Rule, Pink/Gray Cover, 75 9.25 x 7.25 Sheets (A6016.01)
- ROARING SPRING Pallet of Boardroom Gummed Pads, 8.5"x11", 50 sheets of 15# White Paper Per Pad, Unruled (24526PL)
- Blueline Notebooks & Journals