Shop All Notebooks & Journals
Blueline
11 x 8-1/2" Light Blue College/Margin Notebook, 150 Pg
Mfr # REDA10300BLK
Zoro # G5586795
original price:
$29.89
10% off
new price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color White
- Number of Sheets 150
- Recycled Content 50 %
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blueline
- MFR # REDA10300BLK
- Zoro # G5586795
- UPC # 069775333416
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Book Width | 8.5" |
Book-Spine Length | 11" |
Sheet Ruling Size | 9/32" |
Description
Notebook, Cover Color Black, Cover Material Hardcover, Binding Wirebound, Binding Location Left, Backing Hard Cover, Total Number of Sheets 150, Sheet Size 8-1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 50 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Pocket Calculator, LCD, 8 Display Digits (EL-244WB)
- ZORO SELECT 10" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRA3)
- AMPAD Cross section Quadrille Pads Letter, White, 40PK (TOP22026)
- LEARNING RESOURCES Rainbow Sorting Crayons, 56 Pieces (3070)
- BLUELINE NotePro Quad Notebook, Data/Lab-Record Format, Black Cover, 96 9.25 x 7.25 Sheets (A44C.81)
- BLUELINE 9-1/4 x 7-1/4" Twin Wire Notebook, College Rule, 75 Pg, Cover Color: Black (REDAF915081)
- BLUELINE 11 x 8-1/2 " Blue Executive Notebook (REDA1081)
- BLUELINE 9-1/4 x 7-1/4" Black College/Margin Notebook, 75 Pg (REDA7150BLK)
- BLUELINE Composition Book, 7.25x9.25", 192 Page, Blk (A9)
- BLUELINE 11 x 8-1/2" Unpunched Da Vinci Notebook, College Rule, 75 Pg (REDA8004)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Metric (363)
- Blueline Notebooks & Journals