Shop All Notebooks & Journals
Blueline
11 x 8-1/2" Black College/Margin Notebook, 100 Pg
Mfr # REDA10200BLK
Zoro # G5685967
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color White
- Number of Sheets 100
- Recycled Content 50 %
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blueline
- MFR # REDA10200BLK
- Zoro # G5685967
- UPC # 069775333379
- Country of Origin Canada
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Book Width | 8.5" |
Sheet Ruling Size | 9/32" |
Book-Spine Length | 11" |
Description
Notebook, Cover Color Black, Cover Material Hardcover, Binding Wirebound, Binding Location Left, Backing Hard Cover, Total Number of Sheets 100, Sheet Size 8-1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 50 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Crayon, Classic Color, Assorted, PK16 (523016)
- PCI Pci Kyocera-Mita 2-Pack Of Ecosys Tk-6117 1T02P10Us0 Black Toner, PK2 (TK-6117-2PK-PCI)
- PILOT Gel Refills, Bold, 2/PK, Blue PK (PIL77290)
- ZORO SELECT Shipping Box, 16x16x16 in (55NM71)
- BLUELINE 9.5 x 7.25" Purple MiracleBind Notebook, 150 Pg (AF9150.86)
- BLUELINE 11 x 8-1/2" Black Poly Notebook (REDB4181)
- BLUELINE NotePro Notebook, 1-Subject, Medium/College Rule, Pink/Gray Cover, 75 9.25 x 7.25 Sheets (A6016.01)
- BLUELINE 11 x 8-1/2 " Blue Executive Notebook (REDA1082)
- BLUELINE 9-1/4 x 7-1/4" Twin Wire Notebook, College Rule, 75 Pg, Cover Color: Black (REDAF915081)
- BLUELINE Business Notebook, Medium/College Rule, Blue Cover, 9.25x7.25, 192 Sht (A9.82)
- AMPAD/ OF AMERCN PD&PPR Ampad, GOLD FIBRE WRITING PADS, WIDE/LEGAL RULE, 8.5 X 11.75, CANARY, 50 SHEETS, DOZEN (20020)
- Blueline Notebooks & Journals