Shop All Fuel Cylinders
Bluefire
Modern Substitute for MAPP 14.1 oz
Mfr # BF-MAPP-2
Zoro # G7668750
product price: $44.79
/pk 2, $22.40/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluefire
- MFR # BF-MAPP-2
- Zoro # G7668750
- UPC # 867860000102
- Country of Origin China
- Category Fuel Cylinders
Dimensions
Size | 14.1 oz |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER80S-D2, 0.035", 33 lb (ED031413)
- AMERICAN TORCH TIP Nozzle 5/8", 1/8" Recess, Pk2 (HD24L-62)
- SEELYE Thermoplastic Welding Tip, 5/8 In (270-11024)
- LINCOLN ELECTRIC LINCOLN MIG Welding Standard Contact Tip (KH831)
- BLUEFIRE Propane (BF-PROPANE-2)
- BLUEFIRE Propane Camping Gas, 16.4 oz, 2pk (00014)
- UNIWELD Clog Blaster, ID Pipe Capacity 4 - 6 In (40064)
- WALL LENK 1.5 Oz. Professional Grade Butane Fuel Cylinder (LBF-15)
- UNIWELD Clog Blaster, ID Pipe Capacity 1 - 2 In (40062)
- WORTHINGTON INDUSTRIES Worthington Disp Propane Cylinder 16.4oz (327774)
- FUEL KEG Brass/Steel Refill Propane Cylinder Kit (F200049)
- Bluefire Fuel Cylinders