Shop All Dehumidifiers
Bluedri
Industrial Dehumidifier, Plastic, Blue
Mfr # BD-DH76
Zoro # G908385510
product price: $1,428.99
/ea
Free Shipping & Returns
$1,428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Application Water Damaged Properties
- Daily Water Removal Capacity (90F/90 RH) 150 pt
- Daily Water Removal Capacity (80F/60 RH) 76 pt
- Weight 66 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluedri
- MFR # BD-DH76
- Zoro # G908385510
- UPC # 046013263834
- Country of Origin China
- Category Dehumidifiers
Dimensions
Manufacturer Warranty Length | 1 yr |
Drain Hose Length | 25 ft |
Overall Height | 20 in |
Power Cord Length | 15 ft |
Overall Depth | 23 in |
Overall Width | 12 in |
Description
Industrial Dehumidifier, Voltage 120 V, Power Cord Length 15 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH PTAC Power Cord, 230/208VAC, White (PXPC23020A)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (48C181)
- ILC FILTER 15X30X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 145 X 295 X 075 MADE IN TH (WY-0HW0-8)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Steam, Stem-Up Open, 28 gpm (VB-7253-0-4-10)
- WHYNTER 50 Pint Portable Dehumidifier with Builtin Pump in White (RPD-506EWP)
- ECOR PRO Desiccant Dehumidifier, 45 lb Weight (EPD200)
- ALORAIR 270 PINTS COMMERCIAL DEHUMIDIFIERS green (Storm Elite-Green-WIFI-New)
- DRI EAZ F412 LGR 7000XLi Dehumidifier - 235 Pints (108110)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-RD)
- HONEYWELL HOME Ducted Whole House Dehumidifier, Gray, Single Speed Speeds, Metal (DR90A3000/U)
- DRI EAZ F410 LGR 2800i Energy Star Dehumidifier - 200 Pints (110128)
- Bluedri Dehumidifiers