Shop All Air Cleaner Parts
This Product is Discontinued
Bluedri
Industrial Air Scrub, 500cfm, Variable, GRN (Discontinued)
Mfr # BD-AS-550-GN
Zoro # G8098633
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow (CFM) 250 to 500
- Number of Speeds Variable
- Voltage 115
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bluedri
- MFR # BD-AS-550-GN
- Zoro # G8098633
- UPC # 875333000122
- Country of Origin China
- Category Air Cleaner Parts
Dimensions
Height (In.) | 14 in |
Depth (In.) | 20 in |
Width (In.) | 25 in |
Length (In.) | 23 in |
Overall Dimensions - H x W x D | 14 in x 25 in x 20 in |
Cord Length (Ft.) | 25 |
Duct Height (In.) | 7 3/4 in |
Duct Width (In.) | 7 3/4 in |
Outlet Diameter | 7 3/4 in |
Overall HxWxD | 14 in x 25 in x 20 in |
Overall Width | 25 in |
Overall Height | 14 in |
Overall Depth | 20 in |
Filter Efficiency at Micron Size | 99.97 % at 0.3 micron |
Description
Industrial Air Scrubber, HEPA Air Scrubber/Negative Air Machine, Number of Speeds Variable, Air Flow (CFM) 250 to 500, Filter Efficiency ( Percent) 99.97, Filter Rating (Microns) 0.3 micron, Voltage 115, 60 Hz, 1 Phase, 2.5 Amps AC, 300 W Watts, Height (In.) 14 in, Width (In.) 25 in, Depth (In.) 20 in, Length (In.) 23 in, Duct Height (In.) 7 3/4 in, Duct Width (In.) 7 3/4 in, Plastic Finish, Green, Cord Length (Ft.) 25, Agency Compliance C-ETL-US
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.