Shop All Trash Bags
Bluecollar
30 gal Trash Bags, 1 mil (25 Micron), Black, 40 PK
Mfr # HERN6034YKRC1
Zoro # G907198555
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Bag Closure Type Drawstring
- Thickness 1 mil (25 Micron)
- Color Black
- Application Garbage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bluecollar
- MFR # HERN6034YKRC1
- Zoro # G907198555
- UPC # 98241140111
- Country of Origin China
- Category Trash Bags
Dimensions
Width | 30" |
Length | 34" |
Details
Capacity | 30 gal |
Bag Closure Type | Drawstring |
Thickness | 1 mil (25 Micron) |
Color | Black |
Item | Trash Bags |
Application | Garbage |
Description
Trash bags feature a convenient drawstring to lift the bag from the can and to easily tie the bag securely closed Capacity is 30 gallons and a 65 lb load Thickness is 10 mil Trash bags are dispensed from interleaved rolls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 5 lb box (N-W51W-5)
- TOUGH GUY Round Window Wash Brush, Poly Bristles (1VAE8)
- DEWALT HEPA Replacement Filter for DC515 (DC5151H)
- PAPERNET Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, 9.25", White, 16 PK (410164)
- BLUECOLLAR 13 gal Trash Bags, 24 in x 28 in, Premium, 0.8 mil, White, 480 PK (N4828EW RC1)
- BLUECOLLAR 13 gal Trash Bags, 33 in x 28 in, Premium, .80 Mil, White, 80 PK (N4828EW RC1)
- BLUECOLLAR 30 gal Trash Bags, 37 in x 34 in, Premium, 1 mil, Black, 40 PK (N6034YK RC1)
- BLUECOLLAR 30 gal Trash Bags, 30 in x 34 in, Premium, 1 mil, Black, 240 PK (N6034YK RC1)
- WEBSTER SRT24CFT8 PE 30 gal Clear Recycling Trash Bags, 192PK (SRT24CFT8 (PE))
- CLOROX 80CT 13GAL Kitch Bag (60034)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 12 microns, Clear, 250 PK (VALH4048N14)
- Bluecollar Trash Bags