Shop All Spray Paint
Blue Wolf Sales & Service
Satin Black, Satin, 11.25 oz
Mfr # PBW-SB
Zoro # G704148609
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Satin Black
- Paint and Primer Finish Satin
- Net Weight 11.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wolf Sales & Service
- MFR # PBW-SB
- Zoro # G704148609
- UPC # 31134001250
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Satin Black |
Paint and Primer Finish | Satin |
Net Weight | 11.25 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Blacks |
Application Method | Spray |
Sheen | Satin |
Description
Satin Black Spray Paint - 11.25 oz
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Satin Black Spray Paint - 11.25 oz
- Dimension: 8 x 2.5 x 2.5 in.
- Cube: 50
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Liquid Shield Plus 32Oz (314-482)
- RUST-OLEUM Sandable Primer, White, Solvent Base, 12 oz (260737)
- RAE Toluene Solvent & Paint Thinner, 5 gal. (S-2)
- BASCO Paint Can and Lid, Unlined, 1 pt. (MPC16UL-P)
- KRYLON Hammered Spray Paint, Black, Hammered, 12 oz (K02782007)
- KRYLON Spray Paint, Ford Blue, High-Gloss, 12 oz (K01936008)
- RUST-OLEUM Spray Paint, Black, High Gloss, 12 Oz (331172)
- RUST-OLEUM Venetian Bronze, Flat Metallic, 11 oz (353092)
- RUST-OLEUM White, Gloss, 12 oz (254142)
- KRYLON 9 Oz Royal Blue NOW Enamel Spray Paint (21207)
- SHORT CUTS Krylon Fusion All-In-One Metallic Silver Paint+Primer Spray Paint 12 oz (K02773007)
- Blue Wolf Sales & Service Spray Paint & Primer