Shop All Degreasers
Blue Wolf Sales & Service
Citrus Blast Cleaner & Degreaser Spray Bottle - 32 oz
Mfr # BW-CBQ
Zoro # G809523714
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wolf Sales & Service
- MFR # BW-CBQ
- Zoro # G809523714
- UPC # 31134000963
- Country of Origin China
- Category Degreasers
Details
Item | Cleaner/Degreaser |
Container Type | Trigger Spray Bottle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 gal. Liquid Hand Cleaner Jug, 4 PK (309424)
- PROTOCHEM LABORATORIES Concentrated Spray And Buff, 1 gal., PK4 (PC-71-1)
- BRADLEY Soap Dispenser (P15-408)
- LAS TOTALLY AWESOME 100539308 AllPurpose Cleaner, oz, Liquid, Bland, AmberYellow (128)
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service BWG All Purpose Cleaner & Degreaser Bottle - - 1 gal - Pack of 6 (BWG)
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service BW-PQ Ultra Purple Cleaner & Degreaser Spray Bottle - 32 oz (BW-PQ)
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service BWQ Ultra Cleaner & Degreaser Spray Bottle - 32 oz (BWQ)
- WARSAW CHEMICAL Orange 88 Degreaser, Citrus Scent, 1-Quart, 12PK (20450-0000012)
- SIMPLE GREEN Cleaner and Degreaser, Crystal, Biodegradable, 24 oz (19024)
- KANO 13 Oz. Floway Aerosol, Degreaser, Industrial Strength, Multipurpose, 12PK (FL132C)
- ALLSTAR PERFORMANCE 32 oz Spray Bottle Oil Eater Degreaser (AL374869)
- Blue Wolf Sales & Service Degreasers