Shop All Level Switches
Blue-White Industries
Blue-White Industries F-45750L-12 1.0 - 10 GPM Flow Meter - 0.75 in. MPT
Mfr # BWF45750LHN12
Zoro # G103983122
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue-White Industries
- MFR # BWF45750LHN12
- Zoro # G103983122
- Country of Origin United States
- Category Level Switches
Description
Features
- Pipe Size - 0.75 in.
- Thread Type - Male NPT
- Description - Standard flow range
- Injection molded, chemical resistant Polysulfone. In-line adapters.
- Material: Polysulfone natural
- Adapter Material - Polysulfone
- O-ring Material - Viton Union
- GPM - 1 to 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Repair Part (28811-008)
- DAYTON Impeller 5.25 (103512-GIS)
- FILL-RITE Fuel Nozzle, Auto, 1 In. FNPT, Aluminum (N100DAU13)
- ZOELLER 1/2 hp Residential Grinder Pump (803-0001)
- BLUE-WHITE INDUSTRIES Blue-White Industries U-30200P F300 Flowmeter Vertical Standard Flow (BWU30200P)
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 4-120V 760 gpm (F261MAL-V01C)
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi (M4302-7807-6)
- JOHNSON CONTROLS 1/2" FNPT SPDT Flow Switch 24V-230V 17 gpm (F261KEH-V01C)
- DWYER INSTRUMENTS Float Level Switch, L6EpsSs3S Flotect Level Sw (L6EPS-S-S-3-S)
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi (M4546)
- DAYTON NO Mercury Float Switch 115/230VAC (3BY79)
- Blue-White Industries Level Switches