Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
Winter Pool Cover, I/G, 36x18ft W, Navy Bl (Discontinued)
Mfr # BWC750
Zoro # G9325294
This Product is Discontinued
Key Features
- Pool Type In-Ground
- Shape Rectangular
- Center Step Option No
- Length 492"
- Warranty 8 yr Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # BWC750
- Zoro # G9325294
- UPC # 672875303670
- Country of Origin Viet Nam
- Category Pool Covers
Dimensions
Length | 492" |
Width | 276" |
Pool Length | 36 ft |
Pool Width | 18 ft |
Overall Width | 23 ft |
Overall Length | 41 ft |
Height | 0.25" |
Details
Item | Winter Pool Cover |
Pool Type | In-Ground |
Shape | Rectangular |
Center Step Option | No |
Warranty | 8 yr Limited |
Material | Polyethylene |
Color | Dark Navy Blue |
Description
Winter Pool Cover, Pool Type In-Ground, Shape Rectangular, Center Step Option No, 8 yr Limited Warranty, Pool Length 36 ft, Pool Width 18 ft, Overall Length 41 ft, Overall Width 23 ft, Material Polyethylene, Color Dark Navy Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.