Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
Winter Pool Cover, A/G, 24ft. dia, NavyBlue (Discontinued)
Mfr # BWC708
Zoro # G9325355
This Product is Discontinued
Key Features
- Pool Type Above Ground
- Shape Round
- Center Step Option No
- Length 336"
- Warranty 8 yr Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Wave Products
- MFR # BWC708
- Zoro # G9325355
- UPC # 672875303533
- Country of Origin Viet Nam
- Category Pool Covers
Dimensions
Length | 336" |
Width | 336" |
Pool Length | 20 ft. |
Overall Diameter | 28 ft |
Pool Diameter | 24 ft |
Height | 0.25" |
Details
Item | Winter Pool Cover |
Pool Type | Above Ground |
Shape | Round |
Center Step Option | No |
Warranty | 8 yr Limited |
Material | Polyethylene |
Color | Dark Navy Blue |
Includes | Winter Cover, Heavy Duty Cable, Winch Tightener |
Description
Winter Pool Cover, Pool Type Above Ground, Shape Round, Center Step Option No, 8 yr Limited Warranty, Pool Diameter 24 ft, Overall Diameter 28 ft, Material Polyethylene, Color Dark Navy Blue, Includes Heavy Duty Cable, Winch Tightener, Winter Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.