Shop All Pump Parts
Blue Wave Products
Vacuum Plate with Elbow Attachment
Mfr # NEP4041
Zoro # G9678103
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Mfr. Part No. SP 1107-1
- For Use With Mfr. Model Number SP 1107-1
- Fits Brand Hayward(R)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # NEP4041
- Zoro # G9678103
- UPC # 092239265497
- Country of Origin China
- Category Pump Parts
Dimensions
Details
Item | Skim Vacuum Plate |
Material | Plastic |
For Use With | Mfr. Part No. SP 1107-1 |
For Use With Mfr. Model Number | SP 1107-1 |
Fits Brand | Hayward(R) |
Color | White |
Product Type | Skim Vacuum Plate |
For Pool Type | Above-Ground, In-Ground |
Description
Skim Vacuum Plate, Basket Height Not Applicable, Color White, Filter Area Not Applicable, Shape Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Hose Diameter Not Applicable, Outlet Width Not Applicable, Outlet Height Not Applicable, Product Type Skim Vacuum Plate, Overall Diameter Not Applicable, Material Plastic, Inlet Diameter Not Applicable, For Pool Type Above-Ground, In-Ground, For Use With Mfr. Part No. SP 1107-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Motor Service Kit (637316)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Open On Rise 575VAC (9036GG2R)
- ZOELLER HEAVY-DUTY SUBMERSIBLE SEWAGE, EFFLUENT OR DEWATERING PUMP (267-0006)
- SIMMONS Well Point, 2" Drop Pipe Sz, 48" L, 2" Sz (1753-1)
- BLUE WAVE PRODUCTS Skimmer Basket (NEP4003)
- PULSAFEEDER Injection Check/Back Press. Valve Assy. (J61098)
- ARO Pump Repair Kit, Fluid (637427-AA)
- JOHN CRANE 4.625IN MECHANICAL SEAL ASSEMBLY PUMP PARTS AND ACCESSORY (M188004)
- LIGHT HOUSE BEAUTY 7203412 X-Thick Tank & Bowl Kit (LI428924)
- YAMADA VALVE SEAT 25AL/FC (590087)
- STENNER Duckbill PK2 (UCCVDB0)
- Blue Wave Products Pump Parts