Shop All Swimming Pools & Hot Tubs
This Product is Discontinued
Blue Wave Products
Swimming Pool, Inflatable, Round, 249 gal., 22" D, 90" dia. (Discontinued)
Mfr # NT5058
Zoro # G8851882
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inflatable Yes
- Capacity (Gal.) 249
- Depth 22"
- Diameter 90"
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # NT5058
- Zoro # G8851882
- UPC # 672875500444
- Country of Origin China
- Category Swimming Pools & Hot Tubs
Dimensions
Depth | 22" |
Diameter | 90" |
Details
Item | Inflatable 3D Family Pool,7.5 ft. Round,PR |
Inflatable | Yes |
Capacity (Gal.) | 249 |
Shape | Round |
Description
Inflatable 3D Family Pool,7.5 ft. Round,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.