Shop All Pneumatic Tool Parts
This Product is Discontinued
Blue Wave Products
Strainer Basket (Discontinued)
Mfr # NEP4014
Zoro # G9678356
This Product is Discontinued
Key Features
- For Use With Mfr. Part No. 35-5318
- Overall Height 7 in
- Overall Length 7 in
- Overall Width 5 3/8 in
- Fits Brand Pacfab(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # NEP4014
- Zoro # G9678356
- UPC # 722372121496
- Country of Origin China
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 7 in |
Overall Length | 7 in |
Overall Width | 5 3/8 in |
Basket Height | 7 in |
Overall Diameter | 5 3/8 in |
Details
Item | Basket |
For Use With | Mfr. Part No. 35-5318 |
Fits Brand | Pacfab(R) |
For Use With Mfr. Model Number | 35-5318 |
Color | White |
Material | Plastic |
Product Type | Basket |
For Pool Type | Above-Ground, In-Ground |
Shape | Circle |
Description
Basket, Basket Height 7 in, Color White, Filter Area Not Applicable, Shape Circle, Overall Length 7 in, Overall Width 5 3/8 in, Overall Height 7 in, Hose Diameter Not Applicable, Outlet Width Not Applicable, Outlet Height Not Applicable, Product Type Basket, Overall Diameter 5 3/8 in, Material Plastic, Inlet Diameter Not Applicable, For Pool Type Above-Ground, In-Ground, For Use With Mfr. Part No. 35-5318, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.