Shop All Pump Parts
Blue Wave Products
Strainer Basket
Mfr # NEP4012
Zoro # G9678374
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Mfr. Part No. 1600M
- For Use With Mfr. Model Number SP 1600M
- Fits Brand Hayward(R)
- Overall Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # NEP4012
- Zoro # G9678374
- UPC # 022372267355
- Country of Origin China
- Category Pump Parts
Dimensions
Overall Height | 5 3/4 in |
Basket Height | 5 3/4 in |
Details
Item | Pump Basket |
Material | Plastic |
For Use With | Mfr. Part No. 1600M |
For Use With Mfr. Model Number | SP 1600M |
Fits Brand | Hayward(R) |
Color | Blue, Grey |
Product Type | Pump Basket |
For Pool Type | Above-Ground, In-Ground |
Description
Pump Basket, Basket Height 5 3/4 in, Color Blue, Grey, Filter Area Not Applicable, Shape Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height 5 3/4 in, Hose Diameter Not Applicable, Outlet Width Not Applicable, Outlet Height Not Applicable, Product Type Pump Basket, Overall Diameter Not Applicable, Material Plastic, Inlet Diameter Not Applicable, For Pool Type Above-Ground, In-Ground, For Use With Mfr. Part No. 1600M, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Section Repair Kit (637302)
- HEDLAND Flowmeter, 3/4 MNPT, 1-10 GPM (H625-610-R)
- ZOELLER Mighty-Mate 1.5 in. 115V 9.7A 3/10 hp 43 gpm Variable Level Float Switch Sump Pump with 9 ft. Cord (53-0032)
- DAYTON Mechanical Seal, Seat Assembly (PPO82N001G)
- BLUE WAVE PRODUCTS Skimmer Basket (NEP4003)
- ARO Replacement Sleeve, Bronze (93087)
- PARTS20 Vertical Float Switch (FP0018-7D-P2)
- ZORO SELECT SuctStrainer, 3-3/8 Dia, 2.5 NPSM, SidePerf (5RWK4)
- DRESSER-RAND Packing Gasket Kit (X1561T5F)
- LITTLE GIANT PUMP Repair kit for 5UXN4, 5UXN5, 5UXN6 (555714)
- BLUE DEF Hose Reel, 1" dia., 23" L x 22" W x 7" H (DEFHR25)
- Blue Wave Products Pump Parts