Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
SolarPlex Plus 12 ft. Round Above Ground Solar Pool Cover (Discontinued)
Mfr # BNS56100
Zoro # G5965609
This Product is Discontinued
Key Features
- Pool Type Above Ground
- Pool Length 12 ft.
- Type Solar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Wave Products
- MFR # BNS56100
- Zoro # G5965609
- UPC # 672875301362
- Country of Origin Canada
- Category Pool Covers
Dimensions
Pool Length | 12 ft. |
Details
Item | SolarPlex Plus 12 ft. Round Abv Ground S |
Pool Type | Above Ground |
Type | Solar |
Description
SolarPlex Plus 12 ft. Round Abv Ground S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.