Shop All Pump Parts
This Product is Discontinued
Blue Wave Products
Skimmer Weir (Discontinued)
Mfr # NEP4050
Zoro # G9678015
This Product is Discontinued
Key Features
- For Use With Mfr. Part No. SP 1096K
- For Use With Mfr. Model Number 50636, SP 1096K
- Fits Brand Blue Seal, Hayward(R)
- Product Type Skimmer Weir
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # NEP4050
- Zoro # G9678015
- UPC # 022372506362
- Country of Origin China
- Category Pump Parts
Dimensions
Details
Item | Skimmer Weir |
For Use With | Mfr. Part No. SP 1096K |
For Use With Mfr. Model Number | 50636, SP 1096K |
Fits Brand | Blue Seal, Hayward(R) |
Product Type | Skimmer Weir |
Description
Skimmer Weir, Basket Height Not Applicable, Color Not Applicable, Filter Area Not Applicable, Shape Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Hose Diameter Not Applicable, Outlet Width Not Applicable, Outlet Height Not Applicable, Product Type Skimmer Weir, Overall Diameter Not Applicable, Material Not Applicable, Inlet Diameter Not Applicable, For Pool Type Not Applicable, For Use With Mfr. Part No. SP 1096K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.