Shop All Pneumatic Tool Parts
Blue Wave Products
Skimmer Weir
Mfr # NEP4039
Zoro # G9678121
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Part No. ACM86ABS
- For Use With Mfr. Model Number 68985, ACM 86ABS
- Fits Brand Blue Seal, Olympic
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # NEP4039
- Zoro # G9678121
- UPC # 722372689859
- Country of Origin China
- Category Pneumatic Tool Parts
Dimensions
Details
Item | Weir |
For Use With | Mfr. Part No. ACM86ABS |
For Use With Mfr. Model Number | 68985, ACM 86ABS |
Fits Brand | Blue Seal, Olympic |
Material | Plastic |
Color | White |
Product Type | Weir |
For Pool Type | Above-Ground, In-Ground |
Description
Weir, Basket Height Not Applicable, Color White, Filter Area Not Applicable, Shape Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Hose Diameter Not Applicable, Outlet Width Not Applicable, Outlet Height Not Applicable, Product Type Weir, Overall Diameter Not Applicable, Material Plastic, Inlet Diameter Not Applicable, For Pool Type Above-Ground, In-Ground, For Use With Mfr. Part No. ACM86ABS, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Service kit, For 5Z347 (SK2107N)
- FESTO Push-In Y-Connector QSY-8H-6-B (QSY-8H-6-B)
- BANDO Power Ace Cog, 3Vx270 (3VX270)
- DAYTON Motor, 5 HP, 184T, 208-230V AC, ODP, 1725 rpm (45YU16)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 2NJP3 (DPN901-019)
- SPEEDAIRE Frame Head (TTR8212416G)
- SURTEK Spring Retainer Set For Pneumatic Hammer Chisel (108131)
- CORNWELL TOOLS Rotor Blade, 6PK (RS2334306)
- GAST Repair Kit, Compressor/Vacuum Pump (K294A-WW)
- SPEEDAIRE Guide Roller Set (PN31XG6102G)
- WESTWARD Straight Handle Die Stock, 1-1/2 In (CCT1060-47)
- Blue Wave Products Pneumatic Tool Parts