Shop All Pump Parts
This Product is Discontinued
Blue Wave Products
Skimmer Weir (Discontinued)
Mfr # NEP4032
Zoro # G9678182
This Product is Discontinued
Key Features
- Material Plastic
- For Use With Mfr. Part No. SP 1082K
- Fits Brand Hayward(R)
- For Use With Mfr. Model Number SP 1082K
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # NEP4032
- Zoro # G9678182
- UPC # 022372266976
- Country of Origin China
- Category Pump Parts
Dimensions
Details
Item | Weir |
Material | Plastic |
For Use With | Mfr. Part No. SP 1082K |
Fits Brand | Hayward(R) |
For Use With Mfr. Model Number | SP 1082K |
Color | White |
Product Type | Weir |
For Pool Type | Above-Ground, In-Ground |
Description
Weir, Basket Height Not Applicable, Color White, Filter Area Not Applicable, Shape Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Hose Diameter Not Applicable, Outlet Width Not Applicable, Outlet Height Not Applicable, Product Type Weir, Overall Diameter Not Applicable, Material Plastic, Inlet Diameter Not Applicable, For Pool Type Above-Ground, In-Ground, For Use With Mfr. Part No. SP 1082K, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.