Shop All Pump Parts
Blue Wave Products
Skimmer Basket
Mfr # NEP4046
Zoro # G9678051
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Mfr. Part No. SP 1094FA
- For Use With Mfr. Model Number SP 1094FA
- Fits Brand Hayward(R)
- Overall Width 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # NEP4046
- Zoro # G9678051
- UPC # 722372085750
- Country of Origin China
- Category Pump Parts
Dimensions
Overall Width | 5 3/8 in |
Overall Length | 5 3/8 in |
Overall Height | 3 1/8 in |
Basket Height | 5 3/8 in |
Details
Item | Skimmer Basket |
Material | Plastic |
For Use With | Mfr. Part No. SP 1094FA |
For Use With Mfr. Model Number | SP 1094FA |
Fits Brand | Hayward(R) |
Color | White |
Product Type | Skimmer Basket |
For Pool Type | Above-Ground, In-Ground |
Description
Skimmer Basket, Basket Height 5 3/8 in, Color White, Filter Area Not Applicable, Shape Not Applicable, Overall Length 5 3/8 in, Overall Width 5 3/8 in, Overall Height 3 1/8 in, Hose Diameter Not Applicable, Outlet Width Not Applicable, Outlet Height Not Applicable, Product Type Skimmer Basket, Overall Diameter Not Applicable, Material Plastic, Inlet Diameter Not Applicable, For Pool Type Above-Ground, In-Ground, For Use With Mfr. Part No. SP 1094FA, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP 2 Female Part C Camlock 2 Hose Barb (CFC/20T/027)
- SCC PUMPS Utility Pump, 115V, 6 GPM, 6ft, Cord -Switch (AC-60606-15Z)
- DAYTON Engine Driven Centrifugal Pump, 1 HP (11G226)
- FINISH THOMPSON 1/2 HP PP Magnetic Drive Pump 115/208-230V 1" FNPT (DB6HP-M226)
- BLUE WAVE PRODUCTS Skimmer Basket (NEP4003)
- BLUE DEF Tote Valve, 2" dia., 50" L x 2" W x 53" H (BEDEFVD330P)
- ARO Handle, 94334 (94334)
- MEC-O-MATIC ReplacementNorpreneTube Kit, Use w/20LX55 (U8800700)
- FILL-RITE Bypass Valve Kit (KIT300BV)
- STENNER PUMP COMPANY INC Stenner Pump ST138 Weighted Suction Line Strainer - 0.38 in. (ST138)
- LITHONIA LIGHTING Frame Kit, Ceiling Mounting, 48 in L (1X4SMKSH)
- Blue Wave Products Pump Parts