Shop All Pneumatic Tool Parts
Blue Wave Products
Skimmer Basket
Mfr # NEP4021
Zoro # G9678286
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Part No. 850145
- For Use With Mfr. Model Number 850145, B-200
- Fits Brand American Product(R)
- Product Type Skimmer Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # NEP4021
- Zoro # G9678286
- UPC # 022372156871
- Country of Origin China
- Category Pneumatic Tool Parts
Dimensions
Details
Item | Skimmer Basket |
For Use With | Mfr. Part No. 850145 |
For Use With Mfr. Model Number | 850145, B-200 |
Fits Brand | American Product(R) |
Product Type | Skimmer Basket |
Description
Skimmer Basket, Basket Height Not Applicable, Color Not Applicable, Filter Area Not Applicable, Shape Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Hose Diameter Not Applicable, Outlet Width Not Applicable, Outlet Height Not Applicable, Product Type Skimmer Basket, Overall Diameter Not Applicable, Material Not Applicable, Inlet Diameter Not Applicable, For Pool Type Not Applicable, For Use With Mfr. Part No. 850145
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 55mm Bore Dia., 90mm Outside Dia., 24mm Width (JLM506849/10)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60082RS C3 (6008-2RS C/3)
- TRITAN Pillow Block Bearing, 25 mm Bore Dia., Ball Insert, 140 mmL (UCP205-16)
- INGERSOLL-RAND Vane (AG2-42-4)
- HANKISON Drain Valve, Auto Float, 1/8" NPT (3055807)
- REELCRAFT Hose Reel Bumper, Use w/4NB22 (4-HR1005)
- DYNABRADE Tune Up Kit For 11X731, 11X732 (96044)
- CHICAGO PNEUMATIC Super Duty Air Impact Wrench, 3/4"Drive (CP772H)
- WILKERSON Plastic Bowl Assembly (FRP-95-775)
- ZORO SELECT Solenoid and Valve Kit (VK5702)
- Blue Wave Products Compressor, Air Tank & Pneumatic Tool Parts