Shop All Pump Parts
Blue Wave Products
Skimmer Basket
Mfr # NEP4003
Zoro # G9678435
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Mfr. Part No. 1082C, Mfr. Part No. SP 1082
- Fits Brand Hayward(R)
- For Use With Mfr. Model Number SP 1082C
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # NEP4003
- Zoro # G9678435
- UPC # 022372538806
- Country of Origin China
- Category Pump Parts
Dimensions
Details
Item | Skimmer Basket |
Material | Plastic |
For Use With | Mfr. Part No. 1082C, Mfr. Part No. SP 1082 |
Fits Brand | Hayward(R) |
For Use With Mfr. Model Number | SP 1082C |
Color | White |
Product Type | Skimmer Basket |
For Pool Type | Above-Ground, In-Ground |
Description
Skimmer Basket, Basket Height Not Applicable, Color White, Filter Area Not Applicable, Shape Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Hose Diameter Not Applicable, Outlet Width Not Applicable, Outlet Height Not Applicable, Product Type Skimmer Basket, Overall Diameter Not Applicable, Material Plastic, Inlet Diameter Not Applicable, For Pool Type Above-Ground, In-Ground, For Use With Mfr. Part No. 1082C, Mfr. Part No. SP 1082
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, For 2ZWX7A (21TG79)
- JOHNSON CONTROLS DPST Sump Pump Switch 120/240VAC (F59H-1C)
- DAYTON Capscrew Zinc, 3/8-16 x 1 In, PK4 (PP60190G)
- STANDARD PUMP Double Diaphragm Pump, 316 Stainless Steel, PTFE, 120 gpm GPM 180 Degrees F (SPFG15SST)
- ARO Outlet Manifold (93801-1)
- ARMSTRONG PUMPS Union Kit, 3/4 FNPT, 150 psi, LF Bronze (LF 3/4" FNPT UNION HARDWARE KIT)
- FLINT & WALLING Booster Cartridge, 11 Stages, SS (139163)
- ASPEN Mini Orange Univ Pump 100-250 V (83909)
- DAYTON Chemical Injector, 2-3 GPM (1MCZ7)
- DAYTON Motor (PP2LTAA21SBG)
- ARO Cap, Fluid (94945)
- Blue Wave Products Pump Parts