Shop All Pool Ladders
This Product is Discontinued
Blue Wave Products
Simple Step 32.5" Step, for Above Ground (Discontinued)
Mfr # NE1087WH
Zoro # G6058611
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Pool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # NE1087WH
- Zoro # G6058611
- UPC # 672875900787
- Country of Origin China
- Category Pool Ladders
Details
Item | Simple Step 32.5" Step,for Above Ground |
Type | Pool |
Description
Simple Step 32.5 In. Step,for Above Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.