Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
Safety Cover, I/G, 28 ft. L, Blue (Discontinued)
Mfr # BWS315B
Zoro # G9324795
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pool Type In-Ground
- Shape Rectangular
- Center Step Option No
- Warranty 12 yr Limited
- Pool Length 28 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # BWS315B
- Zoro # G9324795
- UPC # 672875305001
- Country of Origin United States
- Category Pool Covers
Dimensions
Pool Length | 28 ft |
Pool Width | 14 ft |
Overall Length | 30 ft |
Overall Width | 16 ft |
Details
Item | Safety Cover |
Pool Type | In-Ground |
Shape | Rectangular |
Center Step Option | No |
Warranty | 12 yr Limited |
Material | polypropylene |
Color | Blue |
Includes | Cover, Brass Anchor, Stainless-Steel Spring, Buckles, Storage Bag |
Description
Safety Cover, Pool Type In-Ground, Shape Rectangular, Center Step Option No, 12 yr Limited Warranty, Pool Length 28 ft, Pool Width 14 ft, Overall Length 30 ft, Overall Width 16 ft, Material Polypropylene, Color Blue, Includes Brass Anchor, Buckles, Cover, Stainless-Steel Spring, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.