Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
Rectangular Leaf Net InGround Pool Cover, Width: 264" (Discontinued)
Mfr # BWC562
Zoro # G5866699
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pool Type Inground
- Shape Rectangular
- Length 480"
- Width 264"
- Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # BWC562
- Zoro # G5866699
- UPC # 672875303151
- Country of Origin Viet Nam
- Category Pool Covers
Dimensions
Length | 480" |
Width | 264" |
Height | 0.25" |
Details
Item | Rectangular Leaf Net InGround Pool Cove |
Pool Type | Inground |
Shape | Rectangular |
Description
Rectangular Leaf Net InGround Pool Cove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.