Shop All Pool Accessories
Blue Wave Products
Pool Handrail Grip, 72in. L x 4in. W
Mfr # NE1252
Zoro # G9325373
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 5/8 in
- Color Blue
- For Use With 1.9" Diameter Pool Handrails
- Material Neoprene, Plastic, Terylene Fabric
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Wave Products
- MFR # NE1252
- Zoro # G9325373
- UPC # 074931977786
- Country of Origin United States
- Category Pool Accessories
Dimensions
Diameter | 1 5/8 in |
Length | 6 ft |
Width | 4 in |
Overall Width | 4 in |
Overall Length | 72 in |
Details
Item | Pool Handrail Grip |
Color | Blue |
For Use With | 1.9" Diameter Pool Handrails |
Material | Neoprene, Plastic, Terylene Fabric |
Housing Material | Neoprene |
Color/Finish | Royal Blue |
Accessory Type | Pool Handrail Grip |
Product Type | Rail Cover |
Description
Pool Handrail Grip, Product Type Rail Cover, Overall Length 72 in, Overall Width 4 in, Color Blue, Material Neoprene, Plastic, Terylene Fabric, For Use With 1.9 In. Diameter Pool Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Miami Dolphins 24 Can Cooler (617-63-1A)
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, Polypropylene Handle (92801)
- AMPCO SAFETY TOOLS Fiberglass Handle Garden Fork, 11-1/2 In (F-5FG)
- NUPLA Drain Spade Shovel, Fiberglass Handle (72095)
- ENVY POOL ENVY Pool ENV00300 Pool Stool Spa Accessories - White (ENV00300)
- SR SMITH SR Smith 69209028 Spring Assembly for 8 ft. Boards Radiant; White (69209028)
- HANDSON Thermostat Knob Replacement Pool & Spa Heater (HA196217)
- WATERWAY PLASTICS 2.5 in. Face Deluxe Mini Jet Internal, Directional (224-1000)
- BLUE WAVE Blue Wave NA401 2' x 3' Step Pad for Biltmor Steps (NA401)
- BACKSEAT Blue Foam Bond Each (BA973331)
- STENNER PUMP 0.25 in. Ceramic Weighted Suction Line Strainer (ST34629)
- Blue Wave Products Pool Accessories