Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
Leaf Net Above Ground Pool Cover, 18 ft. (Discontinued)
Mfr # BWC504
Zoro # G5964699
This Product is Discontinued
Key Features
- Pool Type Above Ground
- Length 252"
- Width 252"
- Pool Length 18 ft.
- Height 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # BWC504
- Zoro # G5964699
- UPC # 672875303014
- Country of Origin Viet Nam
- Category Pool Covers
Dimensions
Length | 252" |
Width | 252" |
Pool Length | 18 ft. |
Height | 0.25" |
Details
Item | Leaf Net Above Ground Pool Cover,18 ft. |
Pool Type | Above Ground |
Description
Leaf Net Above Ground Pool Cover,18 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.