Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
Clear12Mil SolarBlanket, for Oval 16 ft. (Discontinued)
Mfr # NS498
Zoro # G5967952
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Oval
- Thickness 12 mil.
- Length 384"
- Width 192"
- Pool Length 16 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Wave Products
- MFR # NS498
- Zoro # G5967952
- UPC # 672875301218
- Country of Origin Canada
- Category Pool Covers
Dimensions
Length | 384" |
Width | 192" |
Pool Length | 16 ft. |
Height | 0.5" |
Details
Item | Clear12Mil SolarBlanket,for Oval 16 ft. |
Shape | Oval |
Thickness | 12 mil. |
Color | Clear |
Type | Solar |
Description
Clear12Mil SolarBlanket,for Oval 16 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.