Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
Clear12Mil SolarBlanket, for Oval 15 ft. (Discontinued)
Mfr # NS494
Zoro # G5963752
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Oval
- Thickness 12 mil.
- Length 360"
- Width 180"
- Pool Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # NS494
- Zoro # G5963752
- UPC # 672875301201
- Country of Origin Canada
- Category Pool Covers
Dimensions
Length | 360" |
Width | 180" |
Pool Length | 15 ft. |
Height | 0.5" |
Details
Item | Clear12Mil SolarBlanket,for Oval 15 ft. |
Shape | Oval |
Thickness | 12 mil. |
Color | Clear |
Type | Solar |
Description
Clear12Mil SolarBlanket,for Oval 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.