Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
Clear 12Mil Solar Blanket, for Round 30Ft (Discontinued)
Mfr # NS489
Zoro # G5966342
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Thickness 12 mil.
- Shape Round
- Length 360"
- Width 360"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # NS489
- Zoro # G5966342
- UPC # 672875301171
- Country of Origin Canada
- Category Pool Covers
Dimensions
Length | 360" |
Width | 360" |
Pool Length | 30 ft. |
Height | 0.5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Clear 12Mil Solar Blanket,for Round 30Ft |
Thickness | 12 mil. |
Shape | Round |
Color | Clear |
Type | Solar |
Description
Clear 12Mil Solar Blanket,for Round 30Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.