Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
Clear 12Mil Solar Blanket, for Round 15Ft (Discontinued)
Mfr # NS480
Zoro # G5963804
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Round
- Thickness 12 mil.
- Length 180"
- Width 180"
- Pool Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Wave Products
- MFR # NS480
- Zoro # G5963804
- UPC # 672875301126
- Country of Origin Canada
- Category Pool Covers
Dimensions
Length | 180" |
Width | 180" |
Pool Length | 15 ft. |
Height | 0.5" |
Details
Item | Clear 12Mil Solar Blanket,for Round 15Ft |
Shape | Round |
Thickness | 12 mil. |
Color | Clear |
Type | Solar |
Description
Clear 12Mil Solar Blanket,for Round 15Ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.