Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
Blue8Mil Solar Blanket, for 30 ft. RoundA (Discontinued)
Mfr # NS127
Zoro # G5969230
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Round
- Thickness 8 mil.
- Length 360"
- Width 360"
- Pool Length 30 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave Products
- MFR # NS127
- Zoro # G5969230
- UPC # 672875300044
- Country of Origin Canada
- Category Pool Covers
Dimensions
Length | 360" |
Width | 360" |
Pool Length | 30 ft. |
Height | 0.5" |
Details
Item | Blue8Mil Solar Blanket,for 30 ft. RoundA |
Shape | Round |
Thickness | 8 mil. |
Color | Blue |
Type | Solar |
Description
Blue8Mil Solar Blanket,for 30 ft. RoundA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.