Shop All Pool Covers
This Product is Discontinued
Blue Wave Products
Blue 12Mil Solar Blanket, for Rectangular Pool (Discontinued)
Mfr # NS405
Zoro # G5970700
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thickness 12 mil.
- Shape Rectangular
- Length 288"
- Width 144"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Wave Products
- MFR # NS405
- Zoro # G5970700
- UPC # 672875301041
- Country of Origin Canada
- Category Pool Covers
Dimensions
Length | 288" |
Width | 144" |
Height | 0.5" |
Details
Item | Blue 12Mil Solar Blanket,for Rectangular |
Thickness | 12 mil. |
Shape | Rectangular |
Color | Blue |
Type | Solar |
Description
Blue 12Mil Solar Blanket,for Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.