Shop All Indoor Game Tables
Blue Wave
NG1015H Carmelli's 4 Foot Air Hockey Table
Mfr # bg1015H
Zoro # G403718554
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # bg1015H
- Zoro # G403718554
- UPC # 672875901333
- Country of Origin China
- Category Indoor Game Tables
Description
Big table features along with quality construction makes this table a great starter air hockey choice.
The table’s high output 110V electric blower, heavily weighted strikers and pucks, and sturdy self-leveling legs, mean many hours of fast paced action. Playing surface is fully sealed to allow max airflow and great puck action. Carmelli'sTM 48" table is made with strong MDF fiberboard that is far superior to flimsy particle board and plastic. The table has built-in goal boxes and a plastic scoring system to keep track of all the action. With all the quality features, you can’t go wrong at this great price. Comes with two 3" strikers and two 2.5" pucks.
Carmelli'sTM 4' air hockey table comes with everything you need for hours of fast paced action!
Dimensions 48"Lx24"Wx31"H.
Playing Surface Dimensions 47"Lx23"W x 5⁄8 thick "CARB" Certified MDF poly sealed scratch resistant with laminated blue graphics.
L-Shaped leg with reinforced end support panels and sturdy independent stabilizing leg levelers.
Single 110 UL Approved high output blower.
Requires 2 AAA batteries, not included.
Electronic scoring unit & goal boxers with built in manual slide scoring system.
Fast, easy assembly.
Dual Protection packaging-Inner cartons guarantee safe delivery to your home.
Includes two 3" strikers and two 2.5" pucks.
The table’s high output 110V electric blower, heavily weighted strikers and pucks, and sturdy self-leveling legs, mean many hours of fast paced action. Playing surface is fully sealed to allow max airflow and great puck action. Carmelli'sTM 48" table is made with strong MDF fiberboard that is far superior to flimsy particle board and plastic. The table has built-in goal boxes and a plastic scoring system to keep track of all the action. With all the quality features, you can’t go wrong at this great price. Comes with two 3" strikers and two 2.5" pucks.
Carmelli'sTM 4' air hockey table comes with everything you need for hours of fast paced action!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (SAQCMEG-1512)
- MTD Bagger Hood Assemb (931-05474B)
- LOGO BRANDS Pittsburgh Steelers Checkerboard Canopy (625-42C)
- DOGIPOT 15-1/2" Green Aluminum, PetWaste Bag Dispenser (1002-2)
- BLUE WAVE Blue Wave BG50381 4 ft. Blueridge Foosball Table; Blue; Silver & Black (BG50381)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- PYLE 6-String Electric Guitar Kit- Includes Amplifier with Accessory Kit (PEGKT99BK)
- CARMELLI Carmelli NG1055 Widow Maker Steel Tip Darts - Set of 3 (bg1055)
- PIONEER ELECTRONICS Professional Direct Drive Turntable (PI566886)
- TOY TIME Hopscotch Ring Game with 10 Colored Plastic Rings and 15 Connectors | Indoor/Outdoor |Girls and Boys (962380HGJ)
- ELIXIR Elixir 11027-U Nanoweb 80-20 Bronze Custom Light Acoustic Guitar Strings Set (11027-U)
- Blue Wave Indoor Game Tables