Shop All Pool Covers
Blue Wave
Blue Wave NW2345 Dredger 800 GPH Above Ground Winter Cover Pump
Mfr # NW2345
Zoro # G003997977
product price: $100.99
/ea
Free Shipping & Returns
$100.99
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
- Brand Blue Wave
- MFR # NW2345
- Zoro # G003997977
- UPC # 672875304950
- Country of Origin China
- Category Pool Covers
Description
This powerful cover pump will remove unwanted water from your winter cover rapidly. Pumps up to 800 gallons per hour! Fully submersible, comes with a reusable foam inlet filter and a stabilizing base platform. Removes water to within 1 by 8-in of the pool cover and features a built-in standard garden hose connector and 25-ft of power cord for easy set up and usage; automatically powers on and off depending on the water level on your cover.
Features- Automatically powers on and off
- Completely submersible
- Built-in standard garden hose connection
- Easy to clean re-usable foam inlet filter
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
- CHAPIN 1 gal. Bleach Sprayer, Polyethylene Tank, Cone Spray Pattern, 34" Hose Length, 60 psi Max Pressure (20075)
- IGLOO Sportman Green 52 qt Cooler (50410)
- LIVING ACCENTS COCO LINER 14"" ROUND (88592)
- FLEMING SUPPLY Garden Hose Holder Caddy, Easy Install Outdoor Free Standing Metal Rack for Water Hose in Yard (164551ZCP)
- BLUE WAVE Blue Wave NS415 16' x 24' Rectangle In-Ground 12-Mil Solar Blankets (NS415)
- BLUE WAVE Blue Wave NS120 24 ft Round Above Ground Solar Blanket (NS120)
- BLUE WAVE Blue Wave NS445 20' x 44' Rectangle In-Ground 12-Mil Solar Blankets (NS445)
- BLUE WAVE Blue Wave NS115 21 ft Round Above Ground Solar Blanket (NS115)
- BLUE WAVE Blue Wave NS530 20' x 40' Rectangle Magni-Clear In-Ground Solar Bankets (NS530)
- BLUE WAVE Blue Wave NW2300 Dredger Jr. 350 GPH Above Ground Pool Winter Cover Pump (NW2300)
- PERFECTPITCH 16 ft. Round Heat Wave Solar Blanket Swimming Pool Cover, Blue (PE23515)
- Blue Wave Pool Covers