Blue Wave NU6931 18D Foam Outdoor Seat Cushion; Black Stripe - Set of 2
Mfr # NU6931
Zoro # G203961464
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # NU6931
- Zoro # G203961464
- Country of Origin China
- Category Patio Cushions & Pillows
Description
18D Foam Outdoor Seat Cushion
Description These stylish all-weather, anti-fade, water repelling outdoor seat cushions will add a pop of color to accent any outdoor or indoor seating space in your home. Relax on these plush cushions made with 24D foam and poly blended filling for an ultra comfortable experience. Covered in fabric made from spun poly that resists mildew and moisture in all weather conditions and also contains UV inhibitors to help minimize fading in the sun. Your new set of outdoor seating cushions includes rear ties that safely attach to furniture for additional reinforcement. They are also machine washable, as the zippered fabric is removeable and interchangeable for ease of care.
Features- 200gsm Spun poly fabric made to withstand outdoor weather
- Thick, poly-fill cushions are plush and comfortable
- Spun poly fabric is made with anti-fade properties resistant to sunlight
- Water repellent
- Set of 2
- Color: Black Stripe
- Foam Type: 18D
- Materials: Spun Poly
- Assembly Required: Yes
- Assembly Time: 30 Minits
- Contains Battery: No
- Composite Wood CD: 1
- Cushions Dimension: 3" H x 16" W x 18.5" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL 40 ft x 20 ft Tarp, Blue (T2040)
- GREENGRASS Moose Flag Large (GR1728280)
- KENYON Bypass Lopper, 28", Alum Handle, 21/4" (41415)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, 27 in L Blue Industrial Grade Fiberglass Handle (49454)
- CLASSIC ACCESSORIES Montlake Heather Grey Patio Cushion Slipcover, Heather Grey, 74"x23"x3" (60-441-011001-RT)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 19 x 20 x 4 Inch, Heather Henna (62-057-HHENNA-EC)
- CLASSIC ACCESSORIES Square Lounge Seat Cushion, Grey, 21"x21"x5" (62-035-HGREY-EC)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 25" x 22" x 4" (62-028-BEIGE-EC)
- CLASSIC ACCESSORIES Montlake Cushion Set, Heather Henna, 23"x23"x5" (62-019-HHENNA-SET)
- COMFTY Portable Memory Foam Orthopedic Lumbar Support Back Cushion , Grey (CFTYSC01)
- Blue Wave Patio Cushions & Pillows