Blue Wave NU5642 All-Weather Protective Cover for Single Chaise Lounge
Mfr # NU5642
Zoro # G003902926
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # NU5642
- Zoro # G003902926
- UPC # 672875701971
- Country of Origin China
- Category Furniture Covers
Description
Our tough, durable all weather protective furniture covers are crafted from exclusive “Primoguard” polyester fabric that's extremely resistant to the elements and will not crack or peel like vinyl. The lightweight polyester material makes application and removal a breeze. There are no straps or ties that need to be fastened. Instead, our outside covers feature a spring-loaded draw cord that cinch locks to keep the cover snug and secure. built mesh vents provide necessary air circulation around the cover to prevent mold and mildew. Industrial strength double lock stitched seams provide added long term durability - no loose threads to unravel over time! “Primoguard" covers come with a sewn" pouch for easy storage when not in use. Machine washable.
Features- Designed to fit up to chaise lounger
- Made from 200g-dyed polyester with PU protective coating
- Double lock-stitched seams for extra durability
- Repels moisture and blocks UV rays
- Features an elastic hem around the bottom for a snug fit
- Adjustable spring-loaded draw cord to cinch cover tight and 4 sets of ties with hook-n-loop fasteners
- Includes sewn pouch for easy cover storage
- Dimension: 27" H x 30.25" W x 82" D
- Weight: 11.33
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case w/foam insert for AR - Black (990S-081BK-0A0-14098)
- FENIX Fenix FNX-ARB-L18-2600 Arb-L18-2600 Rechargeable 18650 Battery (FNX-ARB-L18-2600)
- JAMESON FG Series Fiberglass Pole Set with Wire Raiser, 21ft. (FG-6-3W)
- SWIVEL Cover Turbine Roof Vent 8995 (SW27297)
- MODERN LEISURE Renaissance Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Gray (3018)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- MODERN LEISURE Monterey Pyramid Torch Patio Heater Cover, 21 in. L x 21 in. W x 9 in. H, Beige (2916)
- DUCK COVERS Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 104"x40"x35" (LSO1044035)
- MODERN LEISURE Basics Patio Chair Cover, 33 in. L x 34 in. W x 31 in. H, Khaki (3134D)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Granite (3008)
- CLASSIC ACCESSORIES Veranda Large Conversation Set Cover, 102"x72" (55-883-041501-00)
- Blue Wave Patio Furniture