Shop All Patio Umbrellas
Blue Wave
Blue Wave NU5522 All-Weather Protective Umbrella Cover for 9-11 ft. Market Umbrellas
Mfr # NU5522
Zoro # G903880423
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # NU5522
- Zoro # G903880423
- UPC # 672875701940
- Country of Origin China
- Category Patio Umbrellas
Description
Our tough, durable all-weather protective umbrella covers are crafted from exclusive “Primoguard” polyester fabric that's extremely resistant to the elements and will not crack or peel like vinyl. The lightweight polyester material makes installation and removal a breeze. Our all-weather cover Features a durable nylon zipper with covered placket and a draw cord to keep the cover snug and secure. Industrial-strength, double-lock stitched seams provide added long term durability - no loose threads or unraveling over time! Machine washable.
Features- Designed to fit 9' to 11' market-style umbrellas
- Made from 200g-dyed polyester with PU protective coating
- Repels moisture and blocks UV rays
- Double lock-stitched seams for extra durability
- Durable nylon zipper with covered placket
- Features draw cord to secure the cover in place
- Size: 9' - 11'
- Weight: 10.79
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Gasket Set 480-054 For Kohler Kt17, Kt19, M18, M20 25 755 37-S (480-054)
- CAMCO VENT INSULATOR, FITS 14IN X 14IN VENT, PDQ (WTHOUT REFLECTIVE) (45195)
- X-JET Ball Strainer Tank Screen 12 Inch (XBS)
- KOHLER D/D Element Air Filter (32 083 03-S)
- PURE GARDEN 9ft Half Umbrella, Hunter Green (50-LG1036)
- PURE GARDEN 10-Foot Outdoor Patio Umbrella with Auto-Tilt, Sand (50-LG1042B)
- NATURE SPRING Patio Umbrella with Easy Crank and Auto Tilt | Outdoor Use for Deck, Porch, Backyard |10-foot (Red) (268104GHA)
- SIMPLYSHADE SimplyShade 8.6 ft. Skye Square Rotating Cantilever Umbrella With Cross Base Natural (SSAG5A-86SQ00-A5404)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Olefin Kiwi (194061335659)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella- Auto Tilt, Blue (635752XXJ)
- SIMPLYSHADE SimplyShade 10 ft. Bali Pro Square Rotating Cantilever Umbrella with Lights Navy (SSAD45SL-10SQ00-A5439)
- Blue Wave Patio Umbrellas