Shop All Pool Games & Toys
Blue Wave
Blue Wave NT1773 71 in. Beach Striped Flip Flop Inflatable Pool Float
Mfr # NT1773
Zoro # G103784576
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # NT1773
- Zoro # G103784576
- UPC # 672875500482
- Country of Origin China
- Category Pool Games & Toys
Description
"Whether you like the tropical or nautical look best, these inflatable Flip Flop Floats will catch the eye of every guest at your next pool party. Fun sandal straps double as a great head rest, or put your arms under them to paddle around the pool. A convenient built cup holder keeps your refreshments close at hand. Lay back and rest easy on this 6 foot long float that is sure to be the fun float of choice at your pool.
Features- Durable heavy-duty vinyl construction
- Built cup holder
- Bright, beach stripe pattern
- Flip flop strap headrest
- Size: 71"
- Weight: 10.79
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Classic Rake, 48", 66" Red Alum Handle (14048)
- ORBIT 12 FNPT PVC Coupling (38413)
- CHAPIN Chemical Concentrate Tank, 40 oz., EA1 (6-8063)
- GREENVIEW Lyric 26-47429 Bird Feed, Peanut Flavor, 5 lb Bag (2647429)
- BLUE WAVE Blue Wave NT203 Pool Jam Inground Basketball (NT203)
- BLUE WAVE Blue Wave BG3137 Portable Volleyball Net Posts; Ball & Pump Set (BG3137)
- SWIMLINE Swimline GIZ4CS 1.5 in. Ultra Original Gizzmo Blowout (GIZ4CS)
- MORTON SALT Watr Softner Pellets 25# (2499)
- PLASTIFLEX Plastiflex SK1535 1.5 in. x 35 ft. Pool Vacuum Hose (SK1535)
- SWIMWAYS Blue Fabric & Mesh Inflatable Spring Baby Float, 6PK (8085154)
- BOOKAZINE Deep Down Divers Sinking Pool Rings; Set of 4 (TI723317)
- Blue Wave Pool Games & Toys