Shop All Pool Accessories
Blue Wave
Blue Wave NL138 21' x 41' Oval Gorilla Bottom Floor Padding
Mfr # NL138
Zoro # G104162878
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Wave
- MFR # NL138
- Zoro # G104162878
- UPC # 672875200252
- Country of Origin China
- Category Pool Accessories
Description
New Gorilla Pad makes old foam floor padding obsolete. Unlike foam, which can be easily cut by grass, roots or rocks under your liner, Gorilla Padding is impervious to almost any sharp object. Gorilla Padding is a geotextile that was developed to protect trash dump liners where any cut would be a catastrophe. Gorilla Padding is super tough, but also adds a layer of cushioning that will eliminate footprints from forming. Gorilla Pad is cut to size and seamed for your pool. No more cutting and taping as with foam. Virtually eliminate vinyl liner bottom leaks with Gorilla Pad. Will stop nut grass.
Supper strong floor pad protects liners from rocks, roots, glass and even nut grass!
Pool Type: Above Ground.
Pool Shape: Oval.
Pool Width⁄Diameter: 21'.
Pool Length: 41'.
Liner Type: Bottom Pad.
Supper strong floor pad protects liners from rocks, roots, glass and even nut grass!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH GRUBBER Brush Grubber, Steel (BG-24)
- GARDENTECH RootBoost Powder Rooting Hormone 2 oz (100538120)
- MIDWEST AIR TECHNOLOGIES Chain Link Fence Tension Band (328523B)
- DICKSONS 29 x 42 in Flag Double Applique Pool Party Polyester Large (M001139)
- BLUE WAVE Blue Wave NW151 4' x 8' Air Pillow (NW151)
- BLUE WAVE NG1221 Shuffleboard Wax (bg1221)
- BLUE WAVE Winch/Cable Tightener (NW170)
- BLUE WAVE Blue Wave NA401 2' x 3' Step Pad for Biltmor Steps (NA401)
- BLUE WAVE Blue Wave NW135-4 5" Cover Clips - 20 Pack (NW135-4)
- LASTPLAY 2.5-3.5 in. Lens Set (LA973930)
- WATERWAY PLASTICS Renegade Skimmer Lid with Logo Assembly - Gray (WA35561)
- Blue Wave Pool Accessories