Shop All Pool Accessories
Blue Wave
Blue Wave NL1325 16' x 24' Oval Gorilla Bottom Floor Padding
Mfr # NL1325
Zoro # G004162923
product price: $145.99
/ea
Free Shipping & Returns
$145.99
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
- Brand Blue Wave
- MFR # NL1325
- Zoro # G004162923
- UPC # 672875200221
- Country of Origin China
- Category Pool Accessories
Description
New Gorilla Pad makes old foam floor padding obsolete. Unlike foam, which can be easily cut by grass, roots or rocks under your liner, Gorilla Padding is impervious to almost any sharp object. Gorilla Padding is a geotextile that was developed to protect trash dump liners where any cut would be a catastrophe. Gorilla Padding is super tough, but also adds a layer of cushioning that will eliminate footprints from forming. Gorilla Pad is cut to size and seamed for your pool. No more cutting and taping as with foam. Virtually eliminate vinyl liner bottom leaks with Gorilla Pad. Will stop nut grass.
Supper strong floor pad protects liners from rocks, roots, glass and even nut grass!
Pool Type: Above Ground.
Pool Shape: Oval.
Pool Size: 16' x 24'.
Liner Type: Bottom Pad.
Supper strong floor pad protects liners from rocks, roots, glass and even nut grass!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- PERFORMANCE TOOL Angled Back Scratcher (W9204)
- LANDSCAPERS SELECT LawnLeaf Rake, Steel Tine, 18Tine, Hardwood Handle, 48 in L Handle (34588)
- KOHLER Kit Air Cleaner (24 048 52-S)
- STENS Throttle Control Cable For Mtd 600-609, 660-669, 670-679, 690-699 (290-899)
- BLUE WAVE NG1221 Shuffleboard Wax (bg1221)
- BLUE WAVE Blue Wave NA401 2' x 3' Step Pad for Biltmor Steps (NA401)
- BLUE WAVE Blue Wave NW151 4' x 8' Air Pillow (NW151)
- BLUE WAVE Blue Wave NW135-4 5" Cover Clips - 20 Pack (NW135-4)
- BLUE WAVE Winch/Cable Tightener (NW170)
- FEHERGUARD PRODUCTS FG-FASKIT Tube & Blanket Fastening Kit (FE60100)
- WHOLE-IN-ONE 10 lbs White Sanded Pool Tile Grout Repair (WH1005338)
- Blue Wave Pool Accessories