Shop All Pool Accessories
Blue Wave
Blue Wave NL122 18' Round Gorilla Bottom Floor Padding
Mfr # NL122
Zoro # G904143213
product price: $125.99
/ea
Free Shipping & Returns
$125.99
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
- Brand Blue Wave
- MFR # NL122
- Zoro # G904143213
- UPC # 672875200146
- Country of Origin China
- Category Pool Accessories
Description
New Gorilla Pad makes old foam floor padding obsolete. Unlike foam, which can be easily cut by grass, roots or rocks under your liner, Gorilla Padding is impervious to almost any sharp object. Gorilla Padding is a geotextile that was developed to protect trash dump liners where any cut would be a catastrophe. Gorilla Padding is super tough, but also adds a layer of cushioning that will eliminate footprints from forming. Gorilla Pad is cut to size and seamed for your pool. No more cutting and taping as with foam. Virtually eliminate vinyl liner bottom leaks with Gorilla Pad. Will stop nut grass.
Supper strong floor pad protects liners from rocks, roots, glass and even nut grass!
Pool Type: Above Ground.
Pool Shape: Round.
Pool Width⁄Diameter: 18'.
Liner Type: Bottom Pad.
Supper strong floor pad protects liners from rocks, roots, glass and even nut grass!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- VALTERRA Valterra A01-0184VP Master Blaster Tank Wand with Power Nozzle (A01-0184VP)
- CHAMPION SPORTS NICKEL-PLATED INFLATING NEEDLES FOR ELECTRIC INFLATING PUMP, 3PK (INB)
- AFTERMARKET New Lower Radiator Hose Fits Allis Chalmers AC Tractor Model 200 (70256374)
- SNOW JOE Snow Shovel, 41" Poly Blade Material, 18" Blade Width (SJ-SHLV01)
- BLUE WAVE Blue Wave NW135-4 5" Cover Clips - 20 Pack (NW135-4)
- BLUE WAVE NG1221 Shuffleboard Wax (bg1221)
- BLUE WAVE Winch/Cable Tightener (NW170)
- BLUE WAVE Blue Wave NA401 2' x 3' Step Pad for Biltmor Steps (NA401)
- BLUE WAVE Blue Wave NW151 4' x 8' Air Pillow (NW151)
- KARUMA CAR CARE 1A & 250V Fuse AGC (KA973186)
- POOL CENTRAL 16 in. Blue Glitter Inflatable Beach Ball (34808583)
- Blue Wave Pool Accessories